Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727616

MPN #: 899081400

Onguard Men's Boot, 16" Flex 3 Black Steel Toe, PVC, Size 14

Product Description
Features

  • 100% waterproof
  • Polyblend PVC compound for superior resistance to fats
  • Oils and chemicals
  • Steel toe style complies with ASTM F2413-05
  • Power-Lug outsole provides superior wear resistance
  • Slip-resistance and cushioning for indoor traction
  • Removable air cushion insole for added comfort
  • Steel shank for firm arch support
  • Kick off lugs for easy removal


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$92.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size14
Boot Height16 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPolyblend
MaterialPVC
Outsole MaterialPolyblend
GenderMen's
Manufacturers Part Number899081400
WaterproofYes
BrandOnGuard
TypeChemical Resistant Boots
ColorBlack
Toe TypeSteel Toe
Midsole MaterialPolyblend
Outsole DesignPower-Lug
StyleFlex
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
Footwear Sole PatternPower Lug
Package Quantity1 Pair
Shank MaterialSteel
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 SD