Wrangler® Men's Canvas Functional Cargo Pant Black WP80 32x30-WP80BK3230
Write a Review
|
Questions & Answers (0)
Product Description
Double-needle stitching for a cleaner appearance. Lower rise than traditional work pants for a modern fit. Reinforced, deeper 13" pockets. Full inseam gusset for comfort when you bend, lift or climb. Cargo pockets with exterior utility pocket. Cargo pockets have center and bottom bellow and reinforced snap closure.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32x30 |
Product Details
| Style | WP80 |
| Material | Cotton/Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Functional Cargo Work Pant |
| Color | Black |
| Manufacturers Part Number | WP80BK3230 |
| Brand | Wrangler Workwear |