Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168201

MPN #: ZFC206-2XL

Oberon™ Men's Flame Resistant Heavyweight Zip-Up Hoodie, 2XL, Hi-Vis Yellow

Product Description
FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.

Features:
  • Heavyweight cotton material provides warm working comfort and ensures essential protection even in the most hazardous working conditions
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 14 cal/cm2
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Double stitched seams provide added strength and durability even when performing in the toughest working conditions
  • Included detachable hood provides additional head protection
  • Premium segmented StarTech™ reflective tape stays flexible and breathable while providing unsurpassed visibility (model ZFC206)
  • Multiple front pockets provide convenient storage for personal effects
  • Ideal for electricians, lineman, and utility workers
  • Fabric Composition: 88% FR Cotton/12% Nylon Blend
  • Certification: ANSI/ISEA 107-2020 Class 3 Type R, ASTM F1506-20A, NFPA 70E-2024, CSA Z462-2024, ASTM F1959, NFPA 2112-2023, UL Certified


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Size2XL

Product Details

TypeHoodie
ColorYellow
Cuff StyleRib Knit
Closure TypeZipper
Material88% FR Treated Preshrunk Cotton, 12% Nylon Blend
Front ClosureZipper
DescriptionMen's Flame Resistant Heavyweight Zip-Up Hoodie
GenderMen's
Package Quantity1
Manufacturers Part NumberZFC206-2XL
Pockets2
BrandOberon

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Class 3 Type R, ASTM F1506-20A, NFPA 70E-2024, CSA Z462-2024