Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184458

MPN #: SHR-2K13-2XT

DRIFIRE® Men's FR Essentials Long Sleeve Work Shirt, 2XL-T, Khaki

Product Description
Presenting the DRIFIRE® FR Essentials Work Shirt. This lightweight work shirt possesses the perfect balance between comfort, durability and safety. Made with a premium cotton nylon blend, this work shirt will ensure breathability and keep you protected.

Features:
  • Two front chest pockets for extra storage
  • Back pleat for ease of movement
  • Made in the Dominican Republic with fabric from the USA
  • Arc Rating: 9.5 cal/cm²
  • CAT Level: CAT 2
  • Material: 6.5 oz. Cotton/Nylon Blend
Compliance:
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care:
  • Read the garment label and launder per instructions on garment label
  • Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Wash separately from other garments. Machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$89.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL-T

Product Details

TypeFlame Resistant Shirt
ColorBrown
Number of Pockets2
StyleLong Sleeve
MaterialCotton/Nylon
GenderMen's
Package Quantity1
DescriptionMen's Flame Resistant Long Sleeve Work Shirt
Manufacturers Part NumberSHR-2K13-2XT
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.289