Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3167995

MPN #: V3210440U-3XL

Pioneer® Men's Heated Fleece Hoodie Jacket with Detachable Hood, 3XL, Charcoal Mix

Product Description
Heated polar fleece jackets powered by 3rd generation Nano Carbon technology delivers long-lasting warmth at the touch of a button to keep you comfortable and productive even in the coldest working conditions.

Features:
  • 3rd generation Nano Carbon technology delivers heat to 3 separate zones for complete coverage
  • Easy-to-operate control button includes 4 temperature settings for a wide range of outdoor weather conditions
  • Ultra-soft and breathable polar fleece with quilted nylon panel delivers ultimate comfort without restricting mobility
  • Constructed with a durable heavy-duty mesh lining
  • Features a zippered and detachable 3-pc hood for added versatility and style
  • Includes two roomy slash pockets with zipper closure and hand-warming fleece
  • Comes complete with inner pocket to hold power bank (power source not included)
  • Jacket is machine washable


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

StyleLong Sleeve
TypeLong Sleeve Hoodie
MaterialPolyester
GenderMen's
Package Quantity1
DescriptionMen's Heated Fleece Hoodie Jacket
ColorBlack
Manufacturers Part NumberV3210440U-3XL
Number of Pockets3
Primary UseCold Stress Protection
BrandPioneer