9.5 oz 100% Polyester Fleece 2-inch Segment Heat Press Reflective Tape With Black Trim Additional Reflective Piping On Sleeves Zippered Cargo Pockets On Each Chest. Two-Way Slash Side Pockets At Bottom Hidden ID Tag Behind Mic Tabs, Utility Pen/Pencil Pockets On Sleeve Two Cargo Pockets At The Bottom Mix & Match, Wear With 6502 ONYX Rain Jacket
GSS Onyx Enhanced Visibility Full Zip Jacket, Polyester Fleece, Black, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Enhanced Visibility Full Zip Hoodie |
| Class | Non-ANSI |
| Color | Black |
| Number of Pockets | 8 |
| Style | Long Sleeve |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Onyx Enhanced Visibility Fleece Full Zip Hoodie |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 7553-3XL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | Non ANSI |