Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785422

MPN #: G-2436-8PYFL

Little Giant® Merchandise Collector, 2 Shelves Flush, 3600 lb. Cap., 42"L x 24"W x 36"H

Product Description
All-welded, heavy-duty steel shelf truck provides easy maneuverability of goods. Shelves are formed from 12 gauge steel with structural angle sub-frame and shelf reinforcements.

Features:
  • 3600 lbs. load capacity
  • Shelf Size: 24" x 36"
  • Flush shelf clearance: 19-1/2"
  • 12 gauge steel construction
  • Shelves reinforced on shelves longer than 36"
  • Raised offset handle with hand guard
  • Two rigid and two swivel casters with floor lock
  • 8" Polyurethane (32" top shelf height)
  • All-welded construction
  • Made in the USA


PRICE
$629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width24 in
Height36 in
Weight Capacity3600 lbs
Weight111 lbs
Wheel Diameter8 in
Shelf Clearance19-1/2 in
Gauge12 ga
Top Shelf Height32 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberG-2436-8PYFL
BrandLittle Giant

Warranty

Warranty1