Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785368

MPN #: 2GL-3072-6PHBK

Little Giant® Heavy-Duty Shelf Truck, 2 Shelves Lipped, 3600 lb. Cap., 77-1/2"L x 30"W x 36"H

Product Description
Little Giant's® Heavy-Duty Shelf Truck features all-welded 12 gauge shelves and is built to last.

Features:
  • 3600 lbs. Capacity
  • Shelf Size: 30" x 72"
  • 12 gauge steel shelves
  • 2 Shelves
  • Lipped shelf clearance 24"
  • 36" Top Shelf Height
  • 2 rigid and 2 swivel casters with wheel brakes
  • 6" x 2" phenolic wheels


PRICE
$835.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77-1/2 in
Width30 in
Height36 in
Weight Capacity3600 lbs
Weight212 lbs
Wheel Diameter6 in
Shelf Clearance24 in
Gauge12 ga
Top Shelf Height36 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Cart
Shelf TypeFlat with Lip
ColorGray
Caster Type(2) Rigid, (2) Swivel with Brakes
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number2GL-3072-6PHBK
BrandLittle Giant

Warranty

Warranty1