White-Rodgers™ Mercury Flame Sensor, 48" Element, 3 Pin Plug 3098-156
Write a Review
|
Questions & Answers (0)
Product Description
White-Rodgers™ Mercury Flame Sensor, 48" Element, 3 Pin Plug 3098-156
Mercury Flame Sensor, 48" Element, 3 Pin Plug, Bulb Style #20. Replaces 3098-122, 3098-126, 3098-127, 3098-130, 3098-131, 3098-142, 3098-143, 3098-149, 3098-153, 3098-168, 3098-171, 3094-174, 3098-175, 3098-182
Mercury Flame Sensor, 48" Element, 3 Pin Plug, Bulb Style #20. Replaces 3098-122, 3098-126, 3098-127, 3098-130, 3098-131, 3098-142, 3098-143, 3098-149, 3098-153, 3098-168, 3098-171, 3094-174, 3098-175, 3098-182
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 2 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Color | White |
| Manufacturers Part Number | 3098-156 |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |