Features:
- Standing Pilot
- Natural or LP Gas, 750 mV
- LP Conversion Kit Included
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 3 in |
| Height | 5 in |
| Weight | 3 lbs |
| Pipe Size | 1/2 x 3/4 in |
| Outlet Size | 3/4 in |
| Inlet Size | 1/2 in |
Product Details
| Color | Silver |
| Opening Type | Fast |
| For Use With | Standing Pilot |
| BTU/hr Max | 230000 |
| Voltage | Millivolt V |
| Includes | LP Conversion Kit |
| Manufacturers Part Number | 36C03U-333 |
| Fuel Type | Natural Gas |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |