Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB315409

MPN #: 04626-32

316 Ss Schedule 40 Type A Stub End Mss 2 Butt-Weld Female - Pkg Qty 4

Product Description
Merit 316 SS Schedule 40 Type A Stub End MSS 2 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

PRICE
$199.80  Sold in packages of 4 / $49.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 in

Product Details

Point Of OriginImport
Material316L Stainless Steel
Schedule40
Package Quantity4
Connection StyleButt Weld Female
Manufacturers Part Number04626-32
Fitting TypeStub End
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes