Merit Red Brass Seamless Standard Pipe Nipple 3 X 5 NPT Male
Brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezinctify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications.
3 In. X 5 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$629.75 Sold in packages of 5 / $125.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 X 5 in |
| Diameter | 3 in |
Product Details
| Point Of Origin | Domestic |
| Material | Red Brass |
| Package Quantity | 5 |
| Connection Style | MNPT |
| Manufacturers Part Number | 2048-500 |
| Fitting Type | Seamless Nipple |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |