Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192172

MPN #: MERY-PM-STL

Freenotes Merry with Steel Portable Mount Kit, Silver

Product Description
The bright-sounding Merry makes a melody with its lyrical voice. It is a smaller version of the Pegasus. A metallophone companion to Piper's marimba, played together they are quite the pair. One of the most pleasant sounding instruments and a best-seller, it is often paired with the Piper

Specifications:
  • Style: Metallophone
  • Tonal Quality: Bright, sustaining tonal quality
  • Notes: 11
  • Note Material: Anodized aluminum
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic scale
  • Mallets: 2 Black mallets included
  • Dimensions: 25-7/8"L x 25-3/16"W x 46-9/16"H


PRICE
$5,719.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft 11 in
Width25 ft 2 in
Height46 ft 7 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionMerry with Steel Portable Mount Kit
ColorSilver
Manufacturers Part NumberMERY-PM-STL
BrandFreenotes