Hoffman PC1M12 Caster Kit (4) M12, Fits Frame, Steel/Polym
Write a Review
|
Questions & Answers (0)
Product Description
A set of four casters (two locking, two non-locking) that mount directly to the bottom of a PROLINE™ frame, 0-mm, or 100-mm Solid Base or a Console. (Do not use on plinth bases.) Casters elevate the enclosure 110 mm (4.33 in.) when installed. Caster frames are plated steel with ball-bearing pivots. Caster wheels are made of a black polyamide material. Kit includes M12 mounting hardware. Order separately. Casters Maximum Load: 1000 lb. (453 kg) Exercise care when using casters to move the cabinet. Avoid tipping and damage to the cabinet and its contents by slowly moving the cabinet on its casters across smooth, flat flooring. Avoid large cracks, floor displacement, seams, gravel, any other obstruction. Never use casters while transporting a cabinet by truck on roadways. Contact Hoffman if further information is needed.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PC1M12 |
| Material | Steel |
| Fits | Frame |
| Description | Set Of 4 Casters |
| Color | Polym |
| Brand | Hoffman |