Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3195456

MPN #: 66746SCMO

Regency Mesa Mobile Locking Utility/Fax/Copy Table, 30"L x 23-1/4"W x 30"H, Medium Oak

Product Description
The Regency Mobile Utility and Media Cabinet combines functionality with security, featuring a premium oak top measuring 30" x 24". Constructed from robust 14-gauge steel, this versatile table comes equipped with smooth-rolling casters for effortless mobility throughout your workspace.

This multipurpose station, ideal for copy machines, printers, or fax equipment, incorporates a protective 9mm edge banding in an elegant gray finish. The surface boasts a durable 1-1/4" high-pressure laminate construction, available in multiple finish options to complement your office decor.

Key features include:
  • Two locking doors open to reveal a spacious interior with one adjustable metal shelf for customizable storage
  • Locking doors makes this cabinet perfect for storing paperwork, supplies, or personal items that need to be securely locked away
  • Heavy-duty 14-gauge steel frame ensuring lasting durability
  • This cabinet moves across the floor on four casters and can be easily moved from room to room
  • 10-Year Limited Manufacturer's Warranty
  • Compact dimensions: 30"L x 23-1/4"W x 29-1/2"H
The thoughtfully designed cabinet provides ample storage space beneath the work surface for supplies and paper stock. Its mobile pedestal design allows for versatile placement options, functioning equally well as a standalone unit or auxiliary table. The cabinet's construction meets professional standards for workplace furniture, delivering both reliability and practicality.

Easy assembly and comprehensive warranty coverage make this utility cabinet an excellent choice for organizations seeking a secure, mobile storage solution. The combination of premium materials, practical features, and professional-grade construction ensures this piece will serve your office needs efficiently for years to come.

PRICE
$725.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width23-1/4 in
Height30 in
Weight65.3 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyGray
ColorBrown
SeriesMesa
Top Color FamilyOak
DescriptionMobile Locking Utility/Fax/Copy Table
Frame MaterialSteel
Manufacturers Part Number66746SCMO
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandRegency

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsBIFMA Certified