Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905247

MPN #: MGL24-E

Mesa Safe 24-Gun Safe MGL24-E with Electronic Lock, 1/2 Hour Fire, 30"L x 24"W x 59"H

Product Description
Affordability meets security with Mesa's MGL24E gun safe.

The safe offers a 30 minute fire rating with burglary resistance. Made from 12 gauge solid steel plate and equipped with a drill resistant hard plate with spring loaded relocker, the MGL24E Provides protection from attack. The electronic lock provides security and convenience for easy code changes. Securely stores up to 24 rifles.

Features:
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • User friendly electronic lock
  • Override key system
  • Textured black finish
  • Satin chrome L handle
  • 180 Degree door opening
  • Internal power outlet & USB feature
  • Approximate 16.5 cu. ft. capacity
  • Approximate Interior Dimensions: 18.875" x 26.625" x 56.75"


PRICE
$1,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height59 in
Inside Width26-5/8 in
Inside Depth18-7/8 in
Inside Height56-3/4 in
Weight506 lbs
Shelf Size26-5/8" x 18-7/8" x 1/2"

Product Details

Lock TypeElectronic Keypad Lock
Number of Adjustable Shelves1 Full, 2 Half
Door TypeRight Hinged Door
Gun Capacity Range11 to 15
MaterialSteel
Manufacturers Part NumberMGL24-E
Key Code MemoryYes
BrandMesa Safe
TypeGun Safe
Secondary AccessEmergency Override Key, Internal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleElectronic Lock
CapacityUp to 24 Long Rifles ft³
Number of Doors1
Voltage9 V
Package Quantity1
Number of Compartments6
BatteriesYes
Number of Fixed Shelves1

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F