Cannon Safe Cannon 1965 Series Fire Safe CA594024 - 40"W x 24"D x 59"H - 48 Gun Capacity - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Cannon Series 594024 safe is our flagship model featuring the ultimate in luxury features and security for your most treasured valuables. Amenities include premium interior upholstery, upgraded MOLLE door organizer kit, interior lights, powered media box with power supply and media outlet, adjustable shelving, and chrome five spoke handle. Standard security features include our exclusive dual access EMP lock, twelve locking bolts, patented Tru-Lock internal hinges, anti-pry tabs, 90 minute fire rating, triple fin smoke seal, dual relocker and triple hard plates that protect the lock. Backed by the Cannon Safe lifetime limited warranty, this UL RSC rated safe series is the perfect solution for secure storage, and organization of electronics, heirlooms, cash, paperwork, jewelry, firearms, and any other valuables.
PRICE
$2,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 24 in |
| Height | 59 in |
| Inside Width | 36 in |
| Inside Depth | 16-15/16 in |
| Inside Height | 56-3/16 in |
| Weight | 845 lbs |
| Shelf Size | 32-1/2" x 14-3/4" x 3/4" |
Product Details
| Assembly Required | No |
| Lock Type | Mechanical Combination Lock & Electronic Keypad Lock |
| Number of Adjustable Shelves | 3 |
| Door Type | Manual |
| Batteries Included | Yes |
| Gun Capacity Range | 25 to 50 |
| Material | Steel, Drywall |
| Manufacturers Part Number | CA594024-90-H1FDC-17 |
| Key Code Memory | Six Digit Code and Mechanical Combination |
| Brand | Cannon Safe |
| Type | Fire Safe |
| Package Includes | Spokes, Manual, Floor Plugs, Shelf Clips |
| Color | Black |
| Handle Type | 5 Spoke |
| Number of Batteries | 1 |
| Capacity | Up to 48 Guns ft³ |
| Number of Doors | 1 |
| Voltage | 9 V |
| Package Quantity | 1 |
| Features | Power Supply and Media Outlet, Interior Light |
| Batteries | 1 |
| Number of Fixed Shelves | 1 |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | 90 Min. @ 1200°F |
| Certifications | UL Listed Lock, CA DOJ, UL RSC Burglar Rated |