Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695972BZ

Global Industrial™ Mesh Café Table & Chair Set, 36" Round, 4 Armchairs, Bronze

Product Description
✓ Commercial-grade steel construction with a bronze powder coat finish
✓ Made of rust- & corrosion-resistant materials for lasting outdoor use
✓ 36" round mesh tabletop & armchairs prevent water buildup

Constructed from commercial-grade steel with a zinc-rich bronze powder coat finish, the Global Industrial™ Mesh Café Table & Chair Set is specifically designed for outdoor dining and leisure activities. Ideal for cafes, restaurants, lounges, patios, and more, this set includes a 36" round mesh table with a center umbrella hole and four matching armchairs, all of which are engineered to prevent water, dirt, and pollen accumulation. Limited 3-Year Warranty.

  • 2" umbrella opening accepts umbrellas with up to a 1-1/2" pole diameter
  • Reliably designed for ultra-low maintenance
  • Table weight capacity: 200 lbs.
  • Chair weight capacity: 250 lbs.
  • Chair seat dimensions: 17-3/4"W x 18"D x 16-3/4"H
  • PRICE
    $819.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight33.5 lbs
    Seat Width17-3/4 in
    Seat Depth18 in
    Seat Height16-3/4 in
    Table Width36 in
    Table Height29 in
    Table Length36 in

    Product Details

    Assembly RequiredYes
    Number of Pieces5
    Frame Color FamilyBronze
    MaterialSteel
    Arm TypeFixed
    Manufacturers Part Number695972BZ
    Chair Color FamilyBronze
    CollectionSteel Mesh Collection
    ShapeRound
    BrandGlobal Industrial
    TypeDining Set
    ColorBronze
    Table Top Color FamilyBronze
    Cushion IncludedNo
    Number of Seats4
    Chair Frame MaterialSteel
    Seat Color FamilyBronze
    Table Top MaterialSteel Mesh
    Frame MaterialSteel
    Seat MaterialSteel Mesh

    Warranty

    Warranty3 yr