Black steel mesh telephone stand features storage drawer with adjustable, removable divider.
Mesh Telephone Stand With Drawer
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 9-1/4 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Material | Metal |
| Package Quantity | 1 |
| Description | Mesh Telephone Stand With Drawer |
| Color | Black |
| Manufacturers Part Number | 2160BL |
| Brand | Safco |
Related Products
Go from messy to meshy with Onyx™ Stackable Storage Bins These sturdy black, mesh bins accommodate all your necessary storage needs from office supplies to letter-size hanging file folders and everything in between Easily make room for more organizational fun by stacking up to two high to optimize your storage space. The bins feature a detachable accessory organizer that can mount on the front or the back depending on your storage needs. With Onyx, organizing has never been easier
Victor Tech Tidy Tower Organizer Storage Black Tidy Tower is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Storage tower provides a vertical design that makes the most out of limited space by combining a large letter tray, open shelf and drawers for supplies. A divider inside one of the small drawers offers a space for storing smaller items. Compact design includes crown molding base, sturdy 11-3/10 lb. wood construction, and a durable, double-coated, matte black finish. Brushed metal handles, ...
Victor Tech Incline File with 6 Dividers Black Incline file is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Incline file provides five, full-sized file slots to hold files, letters, notebooks, and papers. Removable dividers let you adjust the slot sizes. Sturdy, 4-6/10 lb. wood construction features a durable, double-coated, matte black finish. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs.
Front-loading letter tray holds letter-size paper and files for quick, easy access. Design features a curved cutout in the front panel for easy loading and unloading as well as slots for stacking supports (sold separately). Hand-crafted, stackable desk accessory is made of acrylic and aluminum.
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...