Officemate®Side Loading Stackable Desk Tray 16-1/4" x 9" x 2-4/5" Black
Write a Review
|
Questions & Answers (0)
Product Description
Officemate®Side Loading Stackable Desk Tray 16-1/4" x 9" x 2-4/5" Black
Desk tray stacks securely to create a convenient form of desktop organization for your legal-size documents. Durable, injection-molded design features a ribbed bottom to prevent paper from sticking and handles for portability. Side-loading tray is compatible with most other manufacturers' models.
Desk tray stacks securely to create a convenient form of desktop organization for your legal-size documents. Durable, injection-molded design features a ribbed bottom to prevent paper from sticking and handles for portability. Side-loading tray is compatible with most other manufacturers' models.
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/8 in |
| Depth | 9 in |
| Height | 16 in |
| Weight | 0.2 lbs |
Product Details
| Type | Letter Tray |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Side Loading Stackable Desk Tray |
| Color | Black |
| Manufacturers Part Number | 21102 |
| Brand | Officemate |