Victor Tech Incline File with 6 Dividers Black
Write a Review
|
Questions & Answers (0)
Product Description
Victor Tech Incline File with 6 Dividers Black
Incline file is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Incline file provides five, full-sized file slots to hold files, letters, notebooks, and papers. Removable dividers let you adjust the slot sizes. Sturdy, 4-6/10 lb. wood construction features a durable, double-coated, matte black finish. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs.
Incline file is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Incline file provides five, full-sized file slots to hold files, letters, notebooks, and papers. Removable dividers let you adjust the slot sizes. Sturdy, 4-6/10 lb. wood construction features a durable, double-coated, matte black finish. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 11-1/2 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Type | Desktop Organizer |
| Material | Wood |
| Package Quantity | 1 |
| Description | Incline File with 6 Dividers |
| Color | Black |
| Manufacturers Part Number | 86015 |
| Brand | Victor |