Mesh Bag W/ Drawstring Closure, Yellow, 24x36, Heavy Weight - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
24" x 36" Yellow Polyester Mesh Bag With Drawstring Closure
Mesh laundry bags with drawstring closure are ideal for laundry service in hospitals, nursing homes, hotels and more. Mesh laundry bags allow laundry to be washed without removing articles from the bag, minimizing contact with soiled items. Made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.
Mesh laundry bags with drawstring closure are ideal for laundry service in hospitals, nursing homes, hotels and more. Mesh laundry bags allow laundry to be washed without removing articles from the bag, minimizing contact with soiled items. Made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.
PRICE
$129.00 Sold in packages of 12 / $10.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 24X36 |
Product Details
| Style | Drawstring |
| Type | Heavy Duty |
| Material | Nylon |
| Package Quantity | 12/Pack |
| Color | Yellow |
| Manufacturers Part Number | H-536DS-V-YL |
| Brand | H.G. Maybeck |