R&B Wire® Triangular Nylon Bag with Drawstring Lock Closure For 669 Series Hamper, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This nylon bag is designed exclusively for R&B Wire®'s 669 triangular laundry hamper stands. It features a drawstring top with a lock for easy and secure closure. Made from high-quality flame-retardant 200 denier nylon, it ensures durability and safety. The triangular shape is specifically designed to fit the triangular laundry hamper for a perfect and secure fit. Made in the USA.
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 32 in |
| Flat Size | 20 x 32 in |
Product Details
| Style | Drawstring |
| Type | Hamper Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 669/NYY |
| Brand | R&B Wire |