Mesh Bag W/ Dual Grip Rubber Closure, Blue, 30x40, Medium Weight - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
30" x 40" Blue Polyester Mesh Bag With Dual-Grip Rubber Closure
Mesh laundry bags with rubber closure offers a tight and secure enclosure for minimal contact with soiled laundry. Mesh laundry bags are designed for washing clothing and linens without removing articles from the bag. Helps easily sort personal items. The rubber closure ensures a tight closure to keep all items enclosed and accounted for. Made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.
Mesh laundry bags with rubber closure offers a tight and secure enclosure for minimal contact with soiled laundry. Mesh laundry bags are designed for washing clothing and linens without removing articles from the bag. Helps easily sort personal items. The rubber closure ensures a tight closure to keep all items enclosed and accounted for. Made from durable polyester leno-weave wide mesh. Sold in case quantities of one dozen.
PRICE
$159.00 Sold in packages of 12 / $13.25 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 30x40 |
Product Details
| Style | Dual Grip Rubber |
| Type | Medium Duty |
| Material | Polyester Mesh |
| Package Quantity | 12/Pack |
| Color | Blue |
| Manufacturers Part Number | L-540RC-V-BL |
| Brand | H.G. Maybeck |