Mesh Bag W/Out Closure, White, 18x30, Medium Weight - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
18" x 30" White Polyester Mesh Bag Without Closure
Mesh bags are ideal for use as personal belongings bags for health care facilities and more. Made from durable polyester leno-weave wide mesh. Allows laundry to be washed without removing articles from bag. Sold in case quantities of one dozen.
Mesh bags are ideal for use as personal belongings bags for health care facilities and more. Made from durable polyester leno-weave wide mesh. Allows laundry to be washed without removing articles from bag. Sold in case quantities of one dozen.
PRICE
$61.20 Sold in packages of 12 / $5.10 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 18x30 |
Product Details
| Style | Open Top |
| Type | Medium Duty |
| Material | Polyester Mesh |
| Package Quantity | 12/Pack |
| Color | White |
| Manufacturers Part Number | L-530 |
| Brand | H.G. Maybeck |