Features
- Softer formulation for faster cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of fiberglass for durability and safety
Weights & Dimensions
| Arbor Size | 1 in |
| Diameter | 14 in |
Product Details
| Max RPM | 4300 rpm |
| Package Quantity | 10 |
| Description | DeWalt Metal Cutting Wheel, DWA8011, 14" Diameter, 7/64" Thick, 4300 RPM, 10/PK |
| Manufacturers Part Number | DWA8011 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1 |
| Brand | DeWalt |