Norton 07660701618 Metal Right Angle Cut-Off Wheel 5" x .040" x 7/8" 60 Grit Aluminum Oxide Type 1 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -Fast, burr-free cutting, low kerf loss -Full fiberglass reinforcement -Straight, stable cuts -Choice when low initial price is critical.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$79.25 Sold in packages of 25 / $3.17 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .04 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12225 rpm |
| Series | Metal |
| Converted Form | Right Angle Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 1 |
| Grit | 60 |
| Tool Compatibility | Right Angle Grinders |
| FOD | - |
| Manufacturers Part Number | 7660701618 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |