Metal Detectable Buna-N O-Ring-Dash 015 - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Suitable for a broad range of fluids including oils, water, and mild chemicals.
PRICE
$11.50
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.691" |
| Inside Dimensions | 9/16" |
| Outside Dimension | 11/16" |
Product Details
| Dash Size | 015 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -40 to 250 () °F |
| Material | Buna-N |
| Hardness | Standard |
| Package Quantity | 25 |
| Manufacturers Part Number | ZUSAH70MD015 |
| Grade | Food |
| Brand | USA Sealing |