Constructed of BUNA-N 70 durometer rubber compound rings for long lasting durability. Ring create tight seal for fluid or gas connections. Large assortment saves time and money and stores in plastic compartment box. Contains: 15 - 2mm x 3mm; 15 - 2mm x 4mm; 15 - 2mm x 5mm; 15 - 2mm x 6mm; 15 - 2mm x 8mm; 15 - 2mm x 10mm; 15 - 2mm x 12mm; 10 - 2mm x 14mm; 10 - 2mm x 20mm; 15 - 2.5mm x 10mm; 15 - 2.5mm x 12mm; 15 - 2.5mm x 14mm; 15 - 2.5mm x 15mm; 15 - 2.5mm x 16mm; 10 - 2.5mm x 17mm; 10 - 2.5mm x 19mm; 15 - 3mm x 19mm; 15 - 3mm x 20mm; 15 - 3mm x 22mm; 15 - 3mm x 24mm; 10 - 3mm x 25mm; 10 - 3mm x 27mm; 10 - 3mm x 28mm; 10 - 3mm x 30mm; 10 - 3mm x 32mm; 5 - 3mm x 33mm; 5 - 3mm x 35mm; 5 - 3mm x 36mm; and 5 - 3mm x 38mm. Package quantity is 350.
350 Piece Metric O Ring Assortment
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Metric O Ring |
| Material | Buna-N |
| Package Quantity | 350 |
| Brand | Precision Brand |