Metal fillers allow these Fluoroelastomer O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Metal Detectable Viton O-Ring-Dash 218 - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
This product will be restocked by Dec 04, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.512" |
| Inside Dimensions | 1 1/4" |
| Outside Dimension | 1-1/2" |
Product Details
| Dash Size | 218 |
| Color | Blue |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 2 |
| Manufacturers Part Number | ZUSAV75MD218 |
| Grade | Food |
| Brand | USA Sealing |