Shuter® Metal Divider For 227H Short Drawer Global Part # 615247, White
Write a Review
|
Questions & Answers (0)
Product Description
Divider Metal for 227H - Short Drawer -1010974 (Global Part # 615247)
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1/8 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Color | White |
| Made in the USA | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 11095 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |