Detecto® innovative and highly customizable MobileCare medical carts offer the most advanced security level features available in the medical cart market. Nearly unlimited configuration possibilities are available. There are three lock types to choose from: electronic (RFID with 3 different frequencies available and full-color touchscreen pincode), quick release, and keyed. The included Windows software allows you to have one centralized point for all your employee cart access and security settings, pushed via secure Wi-Fi or Bluetooth for instant updates. The proprietary onboard and PC software has been developed by Detecto®. The innovative quick release unlocking can save lives when a patient codes, and the breakaway plastic tags and red/green flag can be reset easily by biomed techs. A full range of accessories are available, including Adjustable IV poles, sharps container holders, defibrillator shelves, cardiac boards, oxygen tank holders, 12-bin organizers, catheter holders, waste bins, Drawer Dividers For 23"W Drawers and many more.
Detecto® MobileCare Drawer Divider For 23"W Drawers, 23"L x 18"W x 6"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 18 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | White |
| Series | MobileCare |
| For Use With | Detecto's Mobile Care Series |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | CAMCDS6-23 |
| Brand | Detecto |
Warranty
| Warranty | 2 yr |