Commercial-grade metal folding chairs are designed to be lightweight but durable. This product is engineered and built with premium materials and boasts riveted steel components that will withstand heavy duty use for event, business, and home usage. These metal folding chairs feature premium 18 gauge curved steel frames and double-hinged frames for worry-free seating. With a variety of vibrant color options, you can choose what would best pair with your event needs. This is a commercial-grade on-demand seating solution convenient for weddings, school functions, barbecues, game nights, and catering events.
Folding chair highlights: - Ready-to-use with no assembly required - Triple braced legs with integrated footrest - Suitable for indoor-outdoor use; Store indoors to protect frame from excessive moisture. - Floor caps to prevent surface and flooring damage - 300 lb. weight capacity- These low-maintenance party event chairs wipe down easily after luncheons and fold easily for storage, transport, or floor maintenance. Make a smart investment by purchasing multiple folding chairs for your rental business, waiting room, or corporate training rooms. Purchase our folding chair dolly for quick and easy setup and takedown.
Flash Furniture Metal Folding Chair - Gray - Hercules Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 19 in |
| Height | 30 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 15-3/4 in |
| Seat Height | 16-1/2 in |
| Base | 4 Legged |
| Back Width | 18 in |
| Back Height | 14-1/2 in |
Product Details
| Frame Color Family | Gray |
| Chair Brace | Triple |
| Arm Type | Armless |
| Manufacturers Part Number | HF3-MC-309AS-GY-GG |
| Brand | Flash Furniture |
| Series | Hercules |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Upholstery Material | None |
| Package Quantity | 1 |
| Description | Metal Folding Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Steel |
Warranty
| Warranty | 5 yr |