Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Blue Skull
Write a Review
|
Questions & Answers (0)
Product Description
Metal Man® Auto Darkening Welding Helmet, Variable Shade Control - Blue Skull
The Metal Man "Blue Skull" 9-13 Variable Shade Auto-Darkening welding helmet plus Grind Mode features is a light weight/comfortable design with the graphics to show your style. It uses two AAA replaceable batteries for initial lens darkening and then runs off the solar power of the arc. It features 2 arc sensors and a 3.86" x 1.73" viewing area. Adjust your shade control from 9 to 13. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man AB8100SC Auto-Darkening helmet is safe, functional, and attractive to users.
The Metal Man "Blue Skull" 9-13 Variable Shade Auto-Darkening welding helmet plus Grind Mode features is a light weight/comfortable design with the graphics to show your style. It uses two AAA replaceable batteries for initial lens darkening and then runs off the solar power of the arc. It features 2 arc sensors and a 3.86" x 1.73" viewing area. Adjust your shade control from 9 to 13. Made to fit right, it features an adjustable headgear to allow you to make it fit your way. With ANSI and CSA approval, the Metal Man AB8100SC Auto-Darkening helmet is safe, functional, and attractive to users.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-7/8" x 1-3/4" |
Product Details
| Type | Welding Helmet |
| Color | Blue |
| Power Supply | Solar/Replaceable Battery |
| Light State | Variable 9-13 |
| Grind Mode | Yes |
| Lens Speed | Switching Time - 1/25,000 second |
| Number of Arc Sensors | 2 |
| Material | Plastic/Glass |
| Package Quantity | 1 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | ASF8650SGC |
| Head Gear | 5-Point Adjustable |
| Adjustable Shade Range | 9 to 13 |
| TIG Capabilities | Low Amp TIG to 5 Amp |
| Lens Quality | DIN Rating 1/1/1/2 |
| Brand | Metal Man |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI & CSA Approved |