Features:
- 40in², 180° Viewing Area
- 2 Sensor
- ADF view size 3-13/16" x 1-7/8"
- Shade 9-13
- Switch time 0.08ms
- Low battery warning
- Grinding Warning Flash
- Unchangeable battery
- Internal Control
- Articulating headgear
Weights & Dimensions
| Weight | 3 lbs |
| Viewing Area | 3-13/16 x 1-7/8 |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | RFP 40VizI4 |
| Light State | 4 |
| Grind Mode | Yes |
| Lens Speed | 0.08ms |
| Number of Arc Sensors | 4 |
| Material | Nylon |
| Welding Helmet Type | Auto-Darkening |
| Lens Shade | 9 to 13 |
| Description | Auto-Darkening Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | 3011681 |
| Head Gear | Multi Point Adjustable |
| Adjustable Shade Range | 9 to 13 |
| TIG Capabilities | 5A |
| Lens Quality | DIN Rating 1/1/1/2 |
| Brand | Save Phace |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI, CE, CSA |