Baumgartens® Latex Free Plastibands, 4-1/4" Length, Assorted Colors, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Latex-free polyurethane bands won't discolor or deteriorate. Lab-tested bands are almost three times stronger than an average rubber band of comparable size yet weighs 40 percent less. Vibrant assorted colors are ideal for color-coding. PlastiBands come in handy dispenser package.
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
Product Details
| Material | Polyurethane |
| Package Quantity | 100/Pack |
| Description | Latex Free Plastiband |
| Color | Assorted |
| Manufacturers Part Number | BAUSF6000 |
| Brand | Baumgartens |