Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Avery

Model # :WBB844157

MPN #: 14313

Avery® Metal Rim Tags, 1-1/4" Diameter, White, 500 Tags/Box

Product Description

Get ready for a tag that stands up to pressure. These Metal Rim Tags are constructed of white stock with a rim of durable metal. The stock provides a smooth, clean surface for writing, while the non-tarnish metal rim reinforces the tag to keep it from bending, twisting or tearing, making the tags ideal for situations where they will be handled frequently or roughly. The knotted white string lets you easily attach the tag to your item. For strength and durability, this tag is the answer.

PRICE
$90.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Width1-1/4 in

Product Details

Package Quantity500/Box
DescriptionMetal Rim Tag
ColorWhite
Manufacturers Part Number14313
BrandAvery