Looking for an easy solution to labelling wire rack shelving? This unique Wire Shelf Tag allows you to instantly attach a label to wire shelving due to the unique tuck-in loop. Features a strap that secures to the label by tucking-in to the opening located at the top of the label. Perfect for organizing inventory or identifying what is stored on each shelf to make accessibility easier. White label allows hand-written identifiers to easily stand out. Hand write or use a label maker to customize. White. Insert Size 3-1/2" x 1-1/2". This item includes 10 packs of CLI87411 (10 holders per pack).
C-Line® Wire Rack Shelf Tag, Side Load, 3-1/2" x 1-1/2", White, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Height | 1-1/2 in |
| Weight | 0.1 lbs |
| Sheet Size | 3-1/2 x 1-1/2 |
Product Details
| Style | Label Holder |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Wire Rack Shelf Tag |
| Color | White |
| Manufacturers Part Number | 87411-BX |
| Brand | C-Line Products |