Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 700
|
Questions & Answers (0)
Product Description
Clip Strip ceiling display systems utilize ceiling space as an optimal display area. For use with various ceiling connectors, Great for linking signs together, Bright-plated steel finish, Standard: 1" L x .080" dia.
PRICE
$49.00 Sold in packages of 700 / $0.07 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Diameter | 0.08 in |
Product Details
| Material | Steel |
| Package Quantity | 100 |
| Description | Metal "S" Hooks |
| Color | Silver |
| Manufacturers Part Number | SH-100 |
| Brand | Clip Strip Corp. |