Triton Products Metal Shelf 18"L X 6-1/2"W
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs.
LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 18"L X 6-1/2"W Shelf Dimensions. 100 Lbs. Weight capacity.
LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 18"L X 6-1/2"W Shelf Dimensions. 100 Lbs. Weight capacity.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 6-1/2 in |
| Height | 3 in |
| Weight Capacity | 30 lbs |
Product Details
| Type | Shelf |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 56186 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |