Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AlligatorBoard

Model # :WBB479894

MPN #: ALGSHELF3x48GALV

Metal Shelves - Galvanized 3 x 48 (2 pc)

Product Description
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • No need to frame - built-in 5/8" flanges let you mount directly to any wall
Includes :

AlligatorBoard shelves are available in 3" and 5" widths. Easy to install; AlligatorBoard shelves are a great storage solution!

PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth5 in
Height3 in

Product Details

MaterialSteel
Package Quantity2
ColorSilver
Manufacturers Part NumberALGSHELF3x48GALV
BrandAlligatorBoard