Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WB254404GY

MPN #: 1470-MGY

Tennsco® Standard Storage Cabinet, Turn Handle, 36"W x 18"D x 72"H, Medium Gray, Unassembled

Product Description
Storage 18D
Clean, contemporary style and durable construction makes this steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.

PRICE
$619.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
619.00
Buy 6 units - 10 units
589.00Save $30.00 (5%)
Buy 11+ units
569.00Save $50.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Gauge22 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStorage Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
SeriesStandard
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Number of Compartments5
Package Quantity1
Manufacturers Part Number1470-MGY
Number of Fixed Shelves1
Base TypeFrame
BrandTennsco