Metal Strip Adapter Clips, 1-1/2"L - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Metal strip adapter clips, 1-1/2"L.
PRICE
$26.50 Sold in packages of 50 / $0.53 ea
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
Product Details
| Material | Steel |
| Package Quantity | 50 |
| Description | Metal Strip Adapter Clips |
| Color | Silver |
| Manufacturers Part Number | PCA-50 |
| Brand | Clip Strip Corp. |