Spring Wobbler, 3/4" X 3/4" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wobblers are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Metal spring creates attention grabbing action, Sticks to any flat/clean surface, Base size: 3/4" x 3/4", 1" Metal spring with adhesive pads on both ends, Pads of white styrene, Use on displays cash registers dairy cases etc.
PRICE
$76.00 Sold in packages of 100 / $0.76 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 3/4 in |
| Height | 1 in |
Product Details
| Type | Spring Wobbler |
| Material | Metal Spring |
| Package Quantity | 100 |
| Description | Spring Wobbler |
| Color | White |
| Manufacturers Part Number | 2401 |
| Accessory Type | Wobbler |
| Brand | Clip Strip Corp. |