Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Item #: WBB225742

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.78 ea.

Price: $45.36 / Pkg of 12

Save $2.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Straight Shank Jobber L. Drill Bit-7/64" Bright, 118 - Pkg Qty 12

HSS Straight Shank Jobber L. Drill Bit-7/64" Bright, 118 - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 77 Gen. Purpose HSS - Pkg Qty 6

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 77 Gen. Purpose HSS - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds


Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bits
  • Constructed of M-42 5 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials.
  • 135-degree split point reduces feed pressure for easier penetration without work hardening

Weights & Dimensions

  • Flute Length 1-5/16 in
  • Length 2-7/16 in
  • Decimal Equivalent 0.2344"
  • Fractional Diameter 15/64"
  • Size 15/64 in

Product Details

  • Flute Type Spiral
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 135 Degrees
  • Material Cobalt
  • Finish Bright
  • Manufacturers Part Number 63115
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Item #: WBB225742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant