- Black Oxide increases the drills ability to retain coolant thus reducing chip welding
Model # :WBB555586
MPN #: 1050012
3/16" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 13/64" (.2031") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 2-7/16" Flute x 3-5/8" OAL 10/pack.
PRICE
$9.20 Sold in packages of 10 / $0.92 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Fractional Diameter | 3/16" |
| Flute | 2-5/16 in |
| Flute Length | 2-5/16 in |
| Decimal Equivalent | .1875" |
Product Details
| Drill Point Angle | 118 Degrees |
| Direction of Rotation | Right Hand |
| Coating | Black Oxide |
| Drill Style | Jobbers Length |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | HSS |
| Package Quantity | 10 |
| Manufacturers Part Number | 1050012 |
| Flute Type | Standard |