Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 52 Bright, 118 - Pkg Qty 5

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 52 Bright, 118 - Pkg Qty 5

Item #: WBB224667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.44 ea.

Price: $7.20 / Pkg of 5

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 77 Gen. Purpose HSS - Pkg Qty 6

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 77 Gen. Purpose HSS - Pkg Qty 6

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds


General Purpose High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bits
  • Used where more precisely sized holes are required
  • Drills exact hole size; ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic

Weights & Dimensions

  • Number Size #52
  • Flute Length 7/8 in
  • Length 1-7/8 in
  • Decimal Equivalent 0.0635"
  • Size No. 52 in

Product Details

  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type Carded
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 118 Degrees
  • Material HSS
  • Finish Bright
  • Manufacturers Part Number 81152
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wire Gauge Straight Shank Jobber Length Drill Bit-No. 52 Bright, 118 - Pkg Qty 5

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 52 Bright, 118 - Pkg Qty 5

Item #: WBB224667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant