discount codeFree shipping over 300

Applied at checkout

Made In Usa Tnmg-666 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10

Made In Usa Tnmg-666 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10

Item #: WBB887236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.50 ea.

Price: $185.00 / Pkg of 10

Quantity

Popular item in this category

Made In Usa Spg-634 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$152.50

Customers Also Viewed

Carbide Insert

A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.

Product Specifications

  • PACKAGE QUANTITY5
  • STYLETNMG
  • I.C.3/4"
  • THICKNESS3/8"
  • RADIUS3/32"
  • CARBIDE GRADEC-5 & C-6
  • COATINGTiN
  • BRANDAPT-USA
  • INSERT NUMBERTNMG-666
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made In Usa Tnmg-666 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10

Made In Usa Tnmg-666 C-5 & C-6 Tin Coated Carbide Insert - Pkg Qty 10

Item #: WBB887236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top