discount codeFree shipping over 300

Applied at checkout

Import 2 Flute HSS Sq Single End Mill 1" Dia 1" Shank 3" Flute 5-1/2" OAL

Import 2 Flute HSS Sq Single End Mill 1" Dia 1" Shank 3" Flute 5-1/2" OAL

Item #: WBB554824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 2 Flute Long Length Square End Cutting End Mill. 2 Flute Square End, Long Length, TMX End Mill, HSS, 1" cutting diameter x 1" shank diameter x 3" length of cut (LOC) x 5-1/2" overall length (OAL).
  • TMX 2 flute end mills are all center cutting and offer more chip clearance making them the perfect end mill for your plunging and slotting applications


Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERB554824
  • SHANK DIAMETER1"
  • OVERALL LENGTH5-1/2"
  • NUMBER OF FLUTES2
  • MATERIALHSS
  • SHANK DIAMETER INCHES1
  • DIAMETER INCHES1
  • FLUTE LENGTH - INCH3
  • COLOR FINISHBright
  • CUTTING DIAMETER - INCH1
  • MILL DIAMETER - FRACTIONAL1"
  • MILL DIAMETER - METRIC--
  • SIZE1"
  • STYLESingle End Mill
  • OVERALL LENGTH - INCH5-1/2
  • END STYLESquare
  • LENGTH OF CUT - INCH3
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • FLUTE LENGTH3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 2 Flute HSS Sq Single End Mill 1" Dia 1" Shank 3" Flute 5-1/2" OAL

Import 2 Flute HSS Sq Single End Mill 1" Dia 1" Shank 3" Flute 5-1/2" OAL

Item #: WBB554824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top