JET® JT9-698114 JTM-1254RVS With ACU-RITE 203 3X (K) DRO & X Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12" x 54" Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.
PRICE
$30,215.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 92.125 |
| Width | 79.875 in |
| Height | 104.25 in |
| Weight | 3260 lbs |
| Table Size (L x W) | 12 x 54 in |
| Table Longitudinal Travel | 33-7/8 in |
| Table Cross Travel | 15-1/3 in |
Product Details
| Powerfeed | X-Axis |
| Style Type | Mill |
| Motor Voltage | 230/460 V |
| DRO | Acu-Rite 203 |
| Phase | 3 |
| Manufacturers Part Number | JT9-698114 |
| Prewired | 230V |
| Motor Horsepower | 5 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |